Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tris(Hydroxymethyl)Aminomethane, Molecular Biology Grade, 99.9%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
Specifications
Specifications
Melting Point | 168°C to 172°C |
Boiling Point | 219°C to 220°C (10mmHg) |
Color | White |
Physical Form | Crystalline Powder |
Quantity | 500 g |
Beilstein | 741883 |
Merck Index | 14,9772 |
Solubility Information | Freely soluble in water |
Percent Purity | 99.9% |
Grade | Molecular Biology |
Show More |
Safety and Handling
EINECSNumber | 201-064-4 |
RTECSNumber | TY2900000 |
TSCA | Yes |
Recommended Storage | Store under Argon |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction