Learn More
Description
Recommended Storage
Ok to freeze
Specifications
Specifications
| Color | Undesignated |
| Physical Form | Viscous liquid |
| pH | 6.0 to 8.0 |
| Quantity | 4 L |
| Packaging | Plastic Receptacle in Fiberboard Box |
| Water | <0.5% |
| Grade | Molecular Biology |
Safety and Handling
| storageNote1 | Ok to freeze |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.