Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Electric Balance Weight Cases

Catalog No. 02215530
Click to view available options
Diameter (English) Outside:
2 in.
3.5 in.
For Use With (Equipment):
1.5kg weight
100g weight
150g weight
160g weight
180g weight
1kg weight
200g weight
20g weight
2kg weight
300g weight
30g weight
400g weight
40g weight
500g weight
50g weight
600g weight
60g weight
70g weight
80g weight
Height (English) Case:
2.5 in.
4.5 in.

Designed to securely hold and protect weights sized 2kg through 10g

  • Lid is rotated open, color-coded insert and weight move with lid
  • Prevents the urethane bumper from rubbing on weight, further protecting weight's calibration
TRUSTED_SUSTAINABILITY

Specifications

Product Type Individual Electronic Balance Weight Case
Case Material Polycarbonate
Diameter (English) Outside 2 in.
Diameter (Metric) Outside 5.1 cm
Height (English) Case 2.5 in.
Height (Metric) Case 6.4 cm
For Use With (Application) Securely holds, protects and transports weights
For Use With (Equipment) 60g weight
Includes Handle, a recessed grip, side latches and a color-coded insert
Quantity Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.