Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Labjaws™ Column Clamp
Click to view available options
Size:
Small
X-Large
Length (Metric):
282 mm
368 mm
Description
- These sturdy, easily adjusted, multi-purpose clamps are ideal for holding large cylindrical glassware and similar objects
- A large, flat thumbscrew/worm-drive permits maximum tightening or removing in minimum time
- constructed of corrosion-resistant stainless steel.
- ideal for chromatography columns

Specifications
Specifications
Type | Column Clamp |
Material | Stainless Steel (Corrosion-resistant) |
For Use With (Application) | Ideal for holding large cylindrical glassware and similar objects |
Diameter (English) | Arm: 0.43 in. |
Diameter (Metric) | Arm: 11 mm |
Length (English) | 14.49 in. |
Length (English) Arm | 8.31 in. |
Length (Metric) | 368 mm |
Length (Metric) Arm | 211 mm |
Size | X-Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction