Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Open Support Rings
Shop All Troemner Products
Click to view available options
Length (Metric):
13.2 cm
15.8 cm
18.3 cm
Length (English):
5.2 in.
6.2 in.
7.2 in.
Diameter (Metric) Outer:
7.6 cm
10.2 cm
12.7 cm
Diameter (English) Outer:
3 in.
4 in.
5 in.
Description
- Open ring selection
- Allows items to pass in and out of support area easily
- Reduces risk of breakage
- Aluminum construction

Specifications
Specifications
Material | Aluminum |
Length (English) | 7.2 in. |
Length (Metric) | 18.3 cm |
Diameter (English) Outer | 5 in. |
Diameter (Metric) Outer | 12.7 cm |
Product Type | Open Ring |
For Use With (Application) | Funnels, boiling flasks, irregular shaped objects to lab frames |
Quantity | Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction