Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Slotted Stainless-Steel Individual Weights

Click to view available options
Density:
2.7g/cm3 at 20°C
7.85g/cm3 at 20°C
Material:
Aluminum
Stainless Steel
Mass:
1 g
2 g
50 g
100 g
200 g
Tolerance:
4.5 mg
7 mg
62 mg
100 mg
160 mg
Description
- Adjusted to tolerance specified by ANSI™/ASTM™ Class 7
Order Info
Weight hanger available separately (Cat. No. S97603A).

Specifications
Specifications
Product Type | Metric Slotted Weight |
Classification | ANSI/ASTM Class 7 |
Material | Stainless Steel |
Weight (Metric) | 100 g |
Density | 7.85g/cm3 at 20°C |
Mass | 100 g |
Tolerance | 100 mg |
Diameter (English) Outside | 1.62 in. |
Diameter (Metric) Outside | 4.11 cm |
Quantity | Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction