Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Stainless Steel Class 7 Individual Weights

Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
500 g
2000 g
Shape:
Cylindrical
Flat
Material:
Aluminum
Stainless Steel
Description
Adjusted to tolerance specified by ANSI/ASTM Class 7.
- Fractional masses of 200mg and over are made of stainless steel
- Fractional masses below 200mg are made of aluminum

Specifications
Specifications
Product Type | Individual Metric Economical Weight |
Classification | ASTM Class 7 |
Material | Stainless Steel |
Weight (Metric) | 100 g |
Density | 7.85g/cm3 at 20°C |
Mass | 100 g |
Shape | Cylindrical |
Quantity | Each |
Packaging Quantity | 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction