Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Stainless Steel Class 7 Weight Sets
Shop All Troemner Products

Click to view available options
Weight (Metric):
1.11 g
101.1 g
1.11 kg
2.11 kg
4.11 kg
Description
Adjusted to tolerance specified by ANSI/ASTM Class 7.
- Each set comes complete with a plastic storage container
- Sets with fractional masses include forceps
- Weights 2000g through 10g are 7.85 g/cm3 at 20°C
- Weights 5g through 1g are 2.7 g/cm3 at 20°C
- Weights 500 mg through 200 mg are 7.85 g/cm3 at 20°C
- Weights 100 mg and below are 2.7 g/cm3 at 20°C

Specifications
Specifications
Product Type | Metric Economical Weight Set |
Classification | ASTM Class 7 |
Material | Stainless Steel, Aluminum |
Weight (Metric) | 101.1 g |
Mass | 50 g, 20 g, (2)10 g, 5g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg |
Shape | Weights 2000 g through 10 g are cylindrical with handling knob. Weights 5 g through 1 g are flat with one end turned up |
Includes | Plastic case, |
Quantity | 16/Set |
Packaging Quantity | 16 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction