Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Bench Clamps

Catalog No. 02216358 Shop All Troemner Products
Change view
Click to view available options
Type:
Bench Clamp
Heavy-duty Bench Clamp
Includes:
Message Strap
Message Strap and Chain
Strap
Strap and Chain
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
02-216-358 Bench Clamp Message Strap
02-168 Bench Clamp Strap
02-216-359 Heavy-duty Bench Clamp Strap
02-216-363 Bench Clamp Strap and Chain
02-216-364 Bench Clamp Message Strap and Chain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-216-358 Supplier Troemner™ Supplier No. 30400021
Only null left
Add to Cart
Add to Cart

Durable, cast-aluminum clamps secure gas cylinders to benches, tables, or other flat surfaces

  • Includes a one-inch (2.5cm) wide, 54 in. (137.2cm) long nylon strap with a nickel plated, nonslip spring catch and buckle for simple adjustment around 4 to 14 in. (10.2 to 35.6cm) diameter cylinders

Model 711 Bench Clamps

  • Attach to surfaces up to 2.5 in. (6.4cm) thick
  • Offer an easy to grip tightening handle and a nylon pad to prevent surface damage
  • Furnished with two chamfered mounting screw holes for permanent surface attachement
  • Available with Secure Cylinder safety reminder

Model 716 Bench Clamps

  • Offers the same features as Model 711, plus a durable 49 in. (124.5cm) safety chain for additional security

Model 712 Heavy-Duty Bench Clamp

  • Strengthened by two screw clamps that tighten for extra firm mounting to flat surfaces up 1.75 in. (4.4cm) thick with a 1.25 in. (3.2cm) overhang
  • Ideal for temporary storage locations
TRUSTED_SUSTAINABILITY

Specifications

Type Bench Clamp
Material Cast Aluminum
Includes Message Strap
Length (English) 3.25 in.
Length (Metric) 8.25 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.