Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Chain Clamp
Shop All Troemner Products
Click to view available options
Material:
Nickel, Zinc, Chromed Brass
Stainless Steel
Description
- Quick and secure slip-on chain connection with large, easy-to-turn adjusting knob
- Extension arm allows user to vary distance from the frame
- Available as stainless steel clamp, constructed entirely of stainless steel with electro-polished finish or nickel-plated zinc clamp with strong, chromed-brass chain
Specifications
Specifications
| Type | Chain Clamp |
| Material | Stainless Steel |
| Includes | Large adjustable knob and varying distance extension arm |
| For Use With (Application) | Holds round or irregular shaped objects to lab-frames and rods |
| Length (English) | 5 in. |
| Length (English) Arm | 5 in. |
| Length (Metric) | 12.7 cm |
| Length (Metric) Arm | 12.7 cm |
| Size | Large |
| Size (Metric) Grip | 3.6 to 27.9 cm dia. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction