Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Multi-Purpose Column Clamps

Catalog No. 02216302
Click to view available options
Size:
Medium
Large
Size (English) Grip:
4.49 in.
5.51 in.
Length (English):
12.4 in.
13.31 in.

ideal for holding large cylindrical glassware and similar objects

  • Sturdy, easily adjusted, multi-purpose clamps are ideal for holding large cylindrical glassware and similar objects
  • A large, flat thumbscrew/worm-drive permits maximum tightening or removing in minimum time
  • Constructed of corrosion-resistant stainless steel
  • Ideal for chromatography columns
TRUSTED_SUSTAINABILITY

Specifications

Type Chain Clamp
Material Stainless Steel
Length (English) 13.31 in.
Length (English) Arm 8.31 in.
Length (Metric) 33.8 cm
Length (Metric) Arm 21.1 cm
Size Large
Size (Metric) Grip 13.99 cm
Size (English) Grip 5.51 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.