Learn More
Troemner™ Talboys™ Labjaws™ Multi-Purpose Extension Clamps
Shop All Troemner ProductsDescription
- Stainless steel, electro-polished finish
- Large grip adjustment range
- 2 prong construction
- Dual adjust
Designed to securely hold laboratory glassware and apparatus. Extension arm attaches clamp head securely and offers easy positioning in the deepest fume hoods. Clamps are constructed with round extension arms, which allow the clamps to be rotated 360°. Extension arms also allow placement of apparatus at various distances from lab-frames without comprising the integrity of your experiment. Supplied with non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers.

Specifications
Specifications
Type | 2-Prong Dual Adjust Clamp |
Material | Stainless Steel |
For Use With (Application) | Designed to securely hold every type of laboratory Glassware and apparatus |
Length (English) Arm | 5 in. |
Length (Metric) Arm | 12.7 cm |
Size | Medium |
Size (Metric) Grip | 7.49 cm |
Size (English) Grip | 2.95 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.