Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Open Ring Clamps
Shop All Troemner Products
Click to view available options
Length (Metric):
32.8 cm
40.4 cm
Length (English):
12.91 in.
15.91 in.
Diameter (Metric) Outer:
72 mm
102 mm
Diameter (English) Outer:
3 in.
4 in.
Description
- Opening in PVC coated aluminum ring allows for easy removal of sample container
- PVC coating protects glassware
- Long extension arm permits depth adjustment of the open ring from the lab-frame or ring stand
Specifications
Specifications
| Material | PVC |
| Length (English) | 12.91 in. |
| Length (Metric) | 32.8 cm |
| Diameter (English) Outer | 3 in. |
| Diameter (Metric) Outer | 72 mm |
| Product Type | Open Extension Ring |
| Quantity | Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction