Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Radians TRPX™ High Visibility 29 Earmuffs

Click to view available options
Headband Color:
Hi-viz Green
Hi-viz Orange
Description
- Bright, hi-vis ear cups provide excellent visibility during the daytime
- Reflective material on the headband provide visibility at night
- Adjustable, padded moisture wicking headband moves moisture away from your head to keep you cool and comfortable
- Reflective material on headband provides visibility at night
- Hi-vis ear cups provide visibility during the daytime
- Padded, moisture wicking headband moves moisture away from your head
- Compact folding feature for easy storage
- Soft, foam filled ear cushions provides a comfortable seal
- Adjustable headband provides a custom fit
Specifications
Specifications
| Cushion Material | Foam |
| Cushion Color | Black |
| Dimensions (L x W x H) | 5.6 x 5 x 4.2 in. |
| Hearing Protection Style | Passive Ear Muff |
| For Use With (Application) | Job Site Applications Including Construction, Oil and Gas, Manufacturing, or Public Safety |
| High Visibility | Yes |
| Model | TRPX™ |
| Quantity | 1 Pk. |
| Weight (English) | 0.6906 lb. |
| Noise Reduction Rating (NRR) | 29 dB |
| Show More |
WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction