Learn More
Thermo Scientific™ TruDefender™ FTX Handheld FTIR Analyzer, Gray

Rugged handheld FTIR chemical identification system for solids and liquids with anvil sampling capability. Includes warranty, support, and on-site training within the Continental United States.
$82500.00 - $105500.00
Specifications
| Product Type | Handheld FTIR Analyzer |
|---|---|
| Display | Digital |
| Battery Type | Removable and Rechargeable Lithium Ion Battery |
| Certifications/Compliance | MIL-STD-810G and IP67 |
| Description | TruDefender FTX |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
17-730-200
![]() |
Thermo Scientific™
8000079101 |
1 Year Warranty |
Each for $82,500.00
|
|
|||||
17-730-202
![]() |
Thermo Scientific™
8000079201 |
2 Year Warranty |
Each for $85,600.00
|
|
|||||
17-730-204
![]() |
Thermo Scientific™
8000079301 |
3 Year Warranty |
Each for $91,800.00
|
|
|||||
17-730-206
![]() |
Thermo Scientific™
8000079401 |
4 Year Warranty |
Each for $96,400.00
|
|
|||||
17-730-208
![]() |
Thermo Scientific™
8000079501 |
5 Year Warranty |
Each for $105,500.00
|
|
|||||
Description
Lightweight and easy-to-use, TruDefender FTX analyzers include an anvil sampling head for easier sampling and decontamination. The self-contained anvil mechanism ensures there are no friction points or crevasses that may trap debris or explosive residue. The variable pressure anvil allows the user to apply appropriate pressure for a given substance to further minimize risk.
- Fast, accurate identification: Returns results in seconds, even for complex mixtures
- Easy-to-use: Intuitive, menu-driven interface for fast training and proficiency
- Improved sampling: Large sampling surface and fully rotational anvil for easy sample placement
- Built for field use: Smallest, lightest military-rugged FTIR spectrometer on the market
- Easy-to-clean: Contoured edges and self-contained anvil mechanism ensure easy decontamination
- Worry-free maintenance: Requires no scheduled maintenance, calibration, warm up or alignment
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| Handheld FTIR Analyzer | |
| Removable and Rechargeable Lithium Ion Battery | |
| TruDefender FTX | |
| English, Chinese, German, Russian | |
| Wall Plug Transformer 100/240 V, 50/60 Hz | |
| 4 cm-1 | |
| 3.12 lb. |
| Digital | |
| MIL-STD-810G and IP67 | |
| SPC File, Text File, or JPEG Report | |
| Solid Diamond Crystal ATR | |
| 4000 to 650 cm-1 | |
| -4°F to 104°F | |
| 1.41 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.