Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ True North™ Corrugated Polypropylene Freezer Box, 50 mL, 16-Place

Catalog No. 03489123
Change view
Click to view available options
Color:
Blue
Natural
Purple
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-489-123 Purple
03-489-120 Natural
03-489-121 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-489-123 Supplier Heathrow Scientific™ Supplier No. HS120369

The True North™ Freezer Box is reusable, economical and constructed of moisture resistant corrugated polypropylene. They are supplied flat-packed eliminating the hassle of stacking and reducing the amount of space needed for storage, and shipping costs.

Reusable, economical and moisture resistant plastic

  • Easy self-assemble boxes are shipped flat
  • More durable than cardboard boxes as they are moisture resistant
  • Dividers included with the boxes
  • Corrugated Polypropylene: Store down to temperatures of -80°C.
  • Must use tubes capable of being stored at the required temperature of the user
  • Not recommended for autoclaving
  • Mold Resistant

Specifications

Capacity (Metric) 50 mL
Color Purple
Material Polypropylene
Shape Rectangular
Type Freezer Box
Holds 16 (50 mL Tubes)
Includes Dividers
Min. Temperature (English) -112°F
Min. Temperature (Metric) -80°C
Quantity 10 Pk.
Dimensions (L x W x H) 14.5 x 14.7 x 12 cm
Length (English) 5.78 in.
Length (Metric) 14.7 cm
Width (English) 5.7 in.
Width (Metric) 14.5 cm
Height (English) 4.72 in.
Height (Metric) 12 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.