Learn More
Heathrow Scientific True North™ Cryogenic Vial 2.0 mL
Description
- Puncture/rupture-resistance polypropylene vial
- Silicone lid seal & patented easy-grip faceted lid with ergonomic 1.5 twist to open and close
- Flush cap saves space during storage
- Printed writing area and graduations
- Sterile packed in resealable bags
- Includes traceable sterility certificate
- Recommended for mechanical freezers and vapor phase LN2 (-196°)
- Disposable
Specifications
Specifications
| Color | Natural |
| Certifications/Compliance | Traceable Sterility |
| Closure Color | Assorted, Blue |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2.0 mL |
| Bottom Shape | Skirted |
| Material | Polypropylene |
| Thread Style | External |
| For Use With (Application) | Vapor Phase LN2 |
| For Use With (Equipment) | Mechanical Freezer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.