Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW Sustainability Solutions TrueForm TF-12LG Extended-Cuff Light Green 5.9 mil Nitrile Exam Gloves

Shop All SW Sustainability Solutions Products


Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Extended cuff provides added protection
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- Tested for use with chemotherapy drugs
- 1.5 AQL exceeds laboratory standards
- EcoTek Sustainable Technology

Specifications
Specifications
Certifications/Compliance | ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12 |
Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, EU 2016/425 |
Chemotherapeutic Rated | Yes |
Chlorinated | Yes |
Accelerator Free | No |
Applications | Healthcare, Laboratory, Industrial |
AQL | 1.5 |
Color | Light Green |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Show More |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction