Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Two Compartment Packaged Glove Dispenser
Click to view available options
Material:
Acrylic
PETG
Description
- Specially designed for sterile or pair-packaged gloves
- Gloves dispense in a first-in, first-out fashion
- Single, sloped lid with a full-length hinge to maintain HEPA flow
- Can be wall-mounted with heavy-duty mounting bracket (included)
- Flame-treated edges for a smooth finish
Specifications
Specifications
Product Type | Glove Dispenser |
Color | Black |
Dimensions (D x W x H) Interior | 12 x 14 x 16 in. |
Holds | Sterile Pair-Packaged Gloves |
Material | PETG |
Mounting | Keyhole Slots |
No. of Compartments | 2 |
Product Style | Top Loading |
Includes | Heavy-duty wall mounting bracket |
Thickness (English) | 0.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction