Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TruNarc™ Delta Handheld Narcotics Analyzer, with Training
Rapidly identify narcotics and controlled substances, including key drugs of abuse and emerging threats like fentanyl and xylazine.
Supplier: Thermo Scientific™ 8000701101
Description
- Drugs like fentanyl, methamphetamine, cocaine, and emerging threats like carfentanil, nitazines, and xylazine, pose a severe risk to communities worldwide.
- The Thermo Scientific™ TruNarc™ Delta Handheld Narcotics Analyzer equips officers, customs, border control, and other personnel with the accuracy and dependability of a narcotics testing lab, right in the field.
- Comprehensive Testing: Identification of 1,200 substances, including narcotics, precursors, and cutting agents.
- Continuously Updated Library: Regular updates to include emerging narcotics threats.
- Contactless Operation: Requires no direct contact with most substances, enhancing safety.
- Performance Enhancements for Faster Results: Provides clear, real-time results for presumptive evidence.
- Enhanced Type H2 Testing: Capable of testing fluorescent substances and low-concentration mixtures, differentiating between fentanyl and methamphetamine.
- Automated Record Keeping: Generates records with complete scan results, including time-and-date stamps, to expedite prosecution.
- Reachback Support: Automated spectral analysis with additional feedback from staff scientists as needed.

Specifications
Handheld Raman/FTIR Spectrometer | |
Rechargeable internal 3.6 V battery (10 hrs. battery life), user replaceable. DC wall adapter, 5 V@3 A output USB-C | |
CSV, SPC, PDF, SCZ | |
4 Year Warranty | |
English | |
1.27 lb. | |
TruNarc Delta |
Color LCD | |
Computer administration: TruNarc Admin software connected via USB-C | |
6.5 in. x 4.1 in. x 2 in. (16.5 cm x 10.4 cm x 5.1 cm) | |
IP64 | |
-10°C to +50°C | |
0.575 kg | |
United States |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction