Learn More
Thermo Scientific™ TruNarc™ Handheld Narcotics Analyzer

Description
The global drug problem is increasing, with trafficking of methamphetamines, heroin, and emerging threats like fentanyl, and carfentanil, impacting communities worldwide. Law enforcement officials need to quickly identify suspected narcotics in the field to help keep drugs, and drug dealers, off the streets. Now with the expanded v1.10 library, the Thermo Scientific™ TruNarc™ Handheld Narcotics Analyzer enables officers, customs, border control, and other personnel to scan more than 530 suspected controlled substances in a single, definitive test.
With the TruNarc Handheld Narcotics Analyzer, the accuracy and reliability of a narcotics and drug test lab are available anywhere you go. With this handheld drug detector, narcotics, stimulants, depressants, hallucinogens and analgesics are easily identified using lab-proven Raman spectroscopy.
Single Test, Multiple Narcotics
Identifies more than 500 of the highest priority illicit and abused narcotics in a single drug test, saving time and money.
Easy to Use
A single drug test for multiple controlled substances provides clear, definitive results for presumptive identification with no user interpretation.
Broad Analysis Capability
Analyze key drugs of abuse as well as common cutting agents, precursors and emerging threats such as fentanyl, numerous fentanyl compounds including carfentanil, common street fentanyl analogs, pharmaceutical variants (Alfentanil and Sufentanil), as well as 2 fentanyl precursors, NPP and ANPP.
Non-destructive, Non-contact Sampling
Scan directly through plastic or glass for most drug test samples to minimize contamination, reduce exposure and preserve evidence.
Automated Data Storage and Report Generation
TruNarc Admin captures all scan and self check results to help support prosecution.
Reachback Support
Spectral analysis by staff chemists available.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Handheld Raman Spectrometer |
| Battery Type | Rechargeable internal 3.7 V battery pack (10 hr.); DC wall adapter, 5 V DC, 1.5 A; optional car charger |
| Data Export Formats | CSV, Excel™ spreadsheet, SPC file, PDF, SCN, SCZ |
| Description | Includes factory repair, loaner units when available, and 24/7 technical support. Companion PC TruNarc admin software, unlimited access to TruNarc eLearning course and free basic software updates to core narcotics library are provided for the life of the instrument. Includes TruNarc on-site instructor led training for up to 12 students within the Continental United States (CONUS) - expires 9 months after date of purchase. |
| Dimensions (L x W x H) | 6.4 x 4.1 x 2 in. (16.26 x 10.41 x 5.1 cm) |
| Includes | 2 Year Warranty |
| Languages | English, Arabic, Chinese, Czech, Dutch, French, Japanese, Polish, Russian, Spanish |
| Libraries | Controlled substances, cutting agents, and precursors including: heroin, synthetic drugs on leaf materials or blotter paper |
| Temperature Range (English) | 14°F to 122°F |
| Temperature Range (Metric) | -10°C to +50°C |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.