Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Tryptophan-Free Synthetic Amino Acid Diet, Pellet
Tryptophan free diet. Synthetic amino acids added.
Supplier: MP Biomedicals 0296036020
Description
- Tryptophan free diet
- Synthetic amino acids added
- Contains dextrin and various amino acids, as well as salt and vitamin mixture

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction