Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Tryptophan-Free Synthetic Amino Acid Diet, Pellet
Tryptophan free diet. Synthetic amino acids added.
$2035.00 - $7402.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296036010
|
MP Biomedicals
0296036010 |
10 kg |
Each for $2,035.00
|
|
|||||
MP296036020
|
MP Biomedicals
0296036020 |
20 kg |
Each for $3,485.00
|
|
|||||
MP296036050
|
MP Biomedicals
0296036050 |
50 kg |
Each for $7,402.00
|
|
|||||
Description
- Tryptophan free diet
- Synthetic amino acids added
- Contains dextrin and various amino acids, as well as salt and vitamin mixture
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title