Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TSG Series Undercounter Refrigerator PROMO
Click to view available options
Capacity (Metric):
156 L
Description
Key features of the TSG505 Undercounter Refrigerator:
- Solid state refrigeration technology
- Whisper quiet operation leading to a more comfortable work environment supporting clinical and healthcare needs
- Increased capacities due to fewer refrigeration components means you can store more in less space
- Energy Star rated performance meaning lower operating costs
- Green refrigerants supporting global initiatives to reduce green house gas emissions
- Full alarm set, including hi/lo temperature, door ajar and power fail to support requirements for medical storage
- Remote alarm contacts on TSG505, supporting requirements of research for monitoring
Warranty: varies by country, please contact us for details

Specifications
Specifications
Capacity (English) | 5.5 cu. ft. |
Capacity (Metric) | 156 L |
Temperature Range | 2°C to 9°C |
Door Style | Solid |
No. of Doors | 1 |
Hinge Side | Right |
Shelves | 3 |
Exterior Finish | Powder-coated CRS |
Certifications/Compliance | CE, UL |
Style | Undercounter |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction