Learn More
TSKgel™ Alpha-6000 HPLC Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Composed of spherical, hydrophilic methacrylate beads
- Columns are stable in a wide variety of organic solvents at concentrations up to 100%
- Mainly used for the analysis of polymers that are soluble in polar organic solvents
- Salt Concentration: ≤ 0.5 M
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Flow Rate | 1 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 20 bar |
| Particle Size | 13 μm |
| pH | 2 to 12 |
| Pore Size | 1010 Å |
| Solvents | 0-100% Polar Organic Solvent |
| Temperature | 80°C |
| USP Type | L38, L39 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.