Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ Amide-80 Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022075 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
1 cm
1.5 cm
Temperature (Metric) Maximum:
10°C to 50°C
10°C to 80°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Temperature (Metric) Maximum
11-102-2075 1.5 cm 10°C to 50°C
11-102-2074 1 cm 10°C to 50°C
11-102-2090 1 cm 10°C to 80°C
11-102-1983 1.5 cm 10°C to 80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-102-2075 Supplier MilliporeSigma Supelco Supplier No. 821863
Add to Cart
Add to Cart

For TSKgel Amide-80 columns

  • Require a holder, which is sold separately.
  • For 2 mm cartridges, the holder is Part No. 819308. For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018
  • Shipped in 85% acetonitrile - 15% water
  • 0-100% organic solvent
TRUSTED_SUSTAINABILITY

Specifications

Quantity 3/Pk.
pH 2 - 7.5
Particle Size 3 μm
Length (Metric) 1.5 cm
Pore Size 100 Å
Surface Area 450 m2/g
Diameter (Metric) Inner 3.2 mm
For Use With (Equipment) HPLC: Suitable, L68 Per USP
Stationary Phase Carbamoyl
Temperature (Metric) Maximum 10°C to 50°C
Technique Hydrophilic interaction (HILIC)
Matrix Silica particle platform
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.