Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ DEAE-5PW HPLC Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021778 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1778 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1778 Supplier MilliporeSigma Supelco Supplier No. 807574
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

TSKgel™ DEAE-5PW columns are packed with porous hydrophilic polymer beads which are surface modified with a weak anion exchanger. They are used for the separation and analysis of proteins, nucleotides, nucleosides and other biologically active molecules.

Columns are available in internal diameters varying from 2 mm to 55 mm I.D. Column housings are either glass or stainless steel. They have the same backbone chemistry and selectivity as the bulk process scale resins Toyopearl DEAE-650 and TSKgel™ DEAE-5PW.

Order Info

Shipped in water.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 21.5 mm
Flow Rate 8 mL/min.
Length (Metric) 15 cm
Max. Pressure 25 bar
Particle Size 13 μm
pH 2.0 - 12
Pore Size 1000 Å
Solvents ≤20% organic solvent
Temperature 10°C to 45°C
Stationary Phase DEAE (diethylaminoethyl)
Product Line TSKgel
Matrix Polymer Particle Platform
Phase Anion Exchange
Material Stainless Steel Hardware
Technique Anion Exchange HPLC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.