Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ DEAE-5PW HPLC Column, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7089811 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric):
2 mm
5 mm
8 mm
20 mm
Material:
Glass
Stainless Steel Hardware
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Material
11-102-1827 5 mm Glass
11-102-1821 8 mm Glass
11-102-1846 20 mm Glass
11-102-1970 2 mm Stainless Steel Hardware
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-102-1827 Supplier MilliporeSigma Supelco Supplier No. 813061
Only null left
Add to Cart
Add to Cart

For the separation and analysis of proteins, nucleotides, nucleosides, and other biologically active molecules.

  • Packed with porous hydrophilic polymer beads which are surface modified with a weak anion exchanger
  • Used for the separation and analysis of proteins, nucleotides, nucleosides and other biologically active molecules
  • Backbone chemistry and selectivity is the same as bulk process scale resins Toyopearl DEAE-650 & TSKgel DEAE-5PW (20) and (30)
  • Available in internal diameters varying from 2 mm to 55 mm ID
  • Column housings are either glass or stainless steel
  • Salt Concentration: ≤1 M
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 5 mm
Flow Rate 1 mL/min
Ion Exchange Group Cl-
Length (Metric) 5 cm
Max. Pressure 150 bar
Particle Size 10 μm
pH 2 to 12
Solvents ≤ 20% Organic Solvent
Temperature 10°C to 45°C
Stationary Phase DEAE (diethylaminoethyl)
Product Line TSKgel
Matrix DEAE (diethylaminoethyl) Phase/Hydroxylated Methacrylic Polymer
Material Glass
Technique Anion Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.