Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ DEAE-NPR HPLC Column, 2.5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021834 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
3.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1834 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1834 Supplier MilliporeSigma Supelco Supplier No. 813075
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Packed with spherical, 2.5 μm, non-porous, high efficiency, hydrophilic polymer beads that are surface modified with a weak anion exchanger.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1.6 mL/min
Ion Exchange Group Cl-
Length (Metric) 3.5 cm
Max. Pressure 200 bar
Particle Size 2.5 μm
pH 2 to 12
Solvents ≤ 20% Organic Solvent
Temperature 10°C to 60°C
Stationary Phase DEAE (diethylaminoethyl)
Product Line TSKgel
Shipping Condition Shipped aq. soln.
Matrix DEAE (diethylaminoethyl) Phase/Polymer Particle Platform
Phase Anion Exchange
Material Stainless Steel
Technique Anion Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.