Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ DNA-NPR HPLC Column, 2.5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021932 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
7.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1932 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1932 Supplier MilliporeSigma Supelco Supplier No. 818249
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel DNA-NPR Columns are packed with 2.5 μm non-porous, high efficiency, hydrophilic polymer beads which are surface modified with a weak anion exchanger. Binding capacity is low compared to porous columns with the same ligand functionality.

  • Column dimensions are optimized for the high efficiency separation of DNA fragments, PCR products, or plasmids
  • A small guard column is available to protect the analytical column
  • Salt Concentration: ≤ 1 M
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1.5 mL/min
Ion Exchange Group ClO4-
Length (Metric) 7.5 cm
Max. Pressure 300 bar
Particle Size 2.5 μm
pH 2 to 12
Pore Size Nonporous
Solvents ≤ 20% Organic Solvent
Temperature 10°C to 60°C
Stationary Phase DEAE (diethylaminoethyl)
Product Line TSKgel
Matrix DEAE (diethylaminoethyl) Phase/Polymer Particle Platform
Phase Anion Exchange
Material Stainless Steel Hardware
Technique Anion Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.