Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ G-DNA-PW HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021800 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1800 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1800 Supplier MilliporeSigma Supelco Supplier No. 808032
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel™ G-DNA-PW is a specialty column designed for the separation of large polynucleotides such as DNA and RNA fragments of 500-5000 base pairs. TSKgel™ G-DNA-PW is a smaller particle size version of TSKgel™ G6000PWxl.

TSKgel G-DNA-PW is a size exclusion HPLC column designed for the separation of large polynucleotides, including DNA and RNA fragments of 500-5000 base pairs.

  • Stationary Phase: Hydroxylated methacrylate polymer particle
  • Dimensions: 7.8 mm I.D. x 30 cm length
  • Particle Size: 10 μm
  • Pore Size: >1000 Å
  • Operating pH: 2-12
  • Operating Temperature: 80°C
  • Max Pressure: 20 bar
  • Flow Rate: 0.6 mL/min
  • Solvent Compatibility: ≤20% organic solvent
  • Salt Concentration: ≤0.5 M
  • USP Type: L38, L39
  • Storage Temperature: 2-8°C

Order Info

Shipped in water.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 0.6 mL/min.
Length (Metric) 30 cm
Max. Pressure 20 bar
Particle Size 10 μm
pH 2.0 - 12
Pore Size >1000 Å
Solvents ≤20% organic solvent
Temperature 80°C
USP Type L38, L39
Stationary Phase Hydroxylated Methacrylate
Product Line TSKgel
Matrix Polymer Particle Platform
Phase Size Exclusion
Material Stainless Steel
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.