Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ G4000HHR HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021893 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1893 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1893 Supplier MilliporeSigma Supelco Supplier No. 817356
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel G4000HHR Columns are packed with rigid, porous, polymer beads. They are used for the non-aqueous separation of polymers less than 400,000 Da.

  • Conventional GPC columns with dimensions of 7.8 mm ID x 30 cm
  • All TSKgel HHR-type columns are shipped in THF, which can be exchanged for a broad range of organic solvents
  • Maximum Operating Temperature: 140°C
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 2 mL/min
Length (Metric) 30 cm
Max. Pressure 50 bar
Particle Size 5 μm
Pore Size 200 Å
Temperature 140°C
USP Type L21
Stationary Phase Polystyrene-divinylbenzene
Product Line TSKgel
Shipping Condition Shipped in THF
Matrix Polystyrene-divinylbenzene Phase/Polymer Particle Platform
Phase Size Exclusion
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.