Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ GMHHR-H HT HPLC Columns, 20 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021950 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1950 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1950 Supplier MilliporeSigma Supelco Supplier No. 818392
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel HT (High Temperature) Columns for the analysis of organic-soluble polymers at temperatures up to 140°C.

  • Shipped in o-dichlorobenzene (ODCB), which can be exchanged for 1-chloronaphthalene and trichlorobenzene
  • TSKgel Mixed Bed columns are packed with particles of different pore sizes that are blended to provide an extended linear calibration curve
  • Mixed bed columns are used when a broad range of polymer molar masses is expected in the sample
  • Shearing can be observed when analyzing ultra-high molar mass polymers on columns packed with 5 micron or smaller particles
  • Overcome shearing by using the TSKgel GMHhr-H(S) HT Column, which is packed with 13 micron particles
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 2.5 mL/min
Length (Metric) 30 cm
Max. Pressure 15 bar
Particle Size 20 μm
Temperature 140°C
USP Type L21
Stationary Phase Polystyrene-divinylbenzene
Product Line TSKgel
Matrix Polystyrene-divinylbenzene
Material Stainless Steel
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.