Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ OApak-A HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021880 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1880 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1880 Supplier MilliporeSigma Supelco Supplier No. 816653
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel™ OApak-A Columns are packed with porous, hydrophilic polymer beads which have been chemically modified with a weak cation exchanger. They are optimized for the separation and analysis of organic acids by an ion-exclusion mechanism.

  • This column is to be used in conjunction with the TSKgel OApak-P guard column which has a strong cation exchanger
  • For the removal of dissociated strong acids under the isocratic eluent conditions of 0.75 mM H2SO4
  • Applications include: organic acids in fruit juices, wine, beer, coffee, and salt solutions
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 0.8 mL/min
Ion Exchange Group H+
Length (Metric) 30 cm
Max. Pressure 70 bar
Particle Size 5 μm
pH 2 to 12
Solvents ≤ 20% Organic Solvent
Temperature 10°C to 60°C
Stationary Phase Carboxylic Acid
Product Line TSKgel
Matrix Carboxylic Acid Phase/Hydroxylated Methacrylic Polymer
Phase Ion Exclusion
Material Stainless Steel
Technique Cation Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.