Learn More
TSKgel™ Octadecyl-4PW HPLC Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Base material: Polymer
- Functional group: C18 (octadecyl)
- Particle size: 13 μm
- Pore size: 500 Å
- Exclusion limit: 1,000 to 200,000 Da
- pH range: 2 to 12
- Temperature range: 5°C to 50°C
- Maximum pressure: 30 bar
- Dimensions: 15 cm x 21.5 mm
- Shipping condition: 60% methanol / 40% water (v/v)
- Hardware material: Stainless steel
Specifications
Specifications
| Diameter (Metric) | 21.5 mm |
| Flow Rate | 8 mL/min |
| Length (Metric) | 15 cm |
| Ligand Type | 1 meq/mL (Estimated Ligand Density) |
| Max. Pressure | 30 bar |
| Particle Size | 13 μm |
| pH | 2 to 12 |
| Pore Size | 500 Å |
| Solvents | 0-100% Organic Solvent |
| Temperature | 5°C to 50°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.