Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ ODS-100V HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022115 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
1 cm
2 cm
3.5 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
1 mm
2 mm
3 mm
4.6 mm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-102-2115 3.5 cm 4.6 mm
11-102-2109 2 cm 2 mm
11-102-2070 3.5 cm 1 mm
11-102-2088 10 cm 2 mm
11-102-2071 5 cm 1 mm
11-102-2110 25 cm 2 mm
11-102-2064 1 cm 2 mm
11-102-2111 2 cm 3 mm
11-102-2063 3.5 cm 2 mm
11-102-2112 3.5 cm 3 mm
11-102-2062 5 cm 2 mm
11-102-2113 25 cm 3 mm
11-102-2061 7.5 cm 2 mm
11-102-2114 2 cm 4.6 mm
11-102-2060 15 cm 2 mm
11-102-2069 5 cm 4.6 mm
11-102-2089 10 cm 4.6 mm
11-102-2068 7.5 cm 4.6 mm
11-102-2067 15 cm 4.6 mm
11-102-2116 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 11-102-2115 Supplier MilliporeSigma Supelco Supplier No. 822706
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel™ ODS-100V columns incorporate the best-in-class surface properties to limit secondary interactions of basic, acidic and chelating compounds.

TSKgel™ ODS-100V HPLC column's ultra high purity type B base silica contains negligible amounts of metal ion impurities. Combined with monomeric bonding chemistry, these reversed phase columns are suitable for the most demanding separations in quality control as well as in research and development. TSKgel™ ODS-100V columns have a lower carbon content than ODS-100Z columns, making the bonded phase surface 100% water wettable and the preferred choice to retain polar metabolites.

Order Info

Shipped in acetonitrile.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1 mL/min.
Length (Metric) 3.5 cm
Max. Pressure 120 bar
Particle Size 3 μm
pH 2.0 - 7.5
Pore Size 125 Å
Solvents 0 to 100% organic solvent
Surface Area 450 m2/g
Temperature 10°C to 50°C
USP Type L1
Stationary Phase C18 (octadecyl)
Product Line TSKgel
Matrix Spherical Silica
Carbon Load 15%
Endcapped Yes, Bifunctional Dialkylsilane
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.