Learn More
TSKgel™ ODS-120T HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
TSKgel ODS-120T is a reversed phase HPLC column featuring a silica particle platform with a C18 (octadecyl) stationary phase. The hardware is constructed from stainless steel.
- Stationary Phase: C18 (octadecyl)
- Particle Size: 5 μm
- Pore Size: 150 Å
- Dimensions: 25 cm x 2 mm
- Carbon Load: 22%
- Endcapped: Yes
- Operating pH: 2 to 7.5
- Max Pressure: 210 bar
- Temperature Range: 10°C to 50°C
- Applications: Small molecules, environmental, food and beverage, and APIs
- USP Type: L1
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Flow Rate | 0.22 mL/min |
| Length (Metric) | 25 cm |
| Max. Pressure | 210 bar |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 150 Å |
| Solvents | 0-100% Organic Solvent |
| Temperature | 10°C to 50°C |
| USP Type | L1 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.