Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ ODS-120T HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021927 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1927 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1927 Supplier MilliporeSigma Supelco Supplier No. 818152
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shipped in 70% Methanol, 30% Water

TSKgel ODS-120T is a reversed phase HPLC column built on a silica particle platform.

  • Stationary Phase: C18 (octadecyl)
  • Particle Size: 5 μm
  • Pore Size: 150 Å (15 nm)
  • Carbon Load: 22%
  • Endcapped: Yes
  • Dimensions: 15 cm x 2 mm
  • pH Range: 2 to 7.5
  • Operating Temperature: 10°C to 50°C
  • Maximum Pressure: 150 bar
  • Flow Rate: 0.22 mL/min
  • Solvent Compatibility: 0-100% Organic Solvent
  • Hardware Material: Stainless Steel
  • USP Type: L1
  • Shipping Condition: 70% Methanol, 30% Water
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2 mm
Flow Rate 0.22 mL/min
Length (Metric) 15 cm
Max. Pressure 150 bar
Particle Size 5 μm
pH 2 to 7.5
Pore Size 150 Å
Solvents 0-100% Organic Solvent
Temperature 10°C to 50°C
USP Type L1
Stationary Phase C18 (octadecyl)
Product Line TSKgel
Shipping Condition Shipped in 70% Methanol, 30% Water
Matrix C18 (octadecyl) Phase/Silica Particle Platform
Carbon Load 22%
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel Hardware
Technique Reversed Phase HPLC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.