Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ Phenyl-5PW HPLC Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021788 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1788 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1788 Supplier MilliporeSigma Supelco Supplier No. 807656
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The most hydrophobic among the three TSKgel™ HIC columns, TSKgel™ Phenyl-5PW is an excellent choice to screen for the selectivity, retention and recovery of most biomolecules.

Featuring a 1000 Å pore size in a polymethacrylate base material, the Phenyl-5PW column is stable in either acid or caustic cleaning regimens and provides excellent access to larger molecules with low diffusion coefficients. Stainless steel is the standard column format for TSKgel™ Phenyl-5PW. Glass and PEEK column housings are available for samples that may adsorb to stainless steel. The alternative column formats are also suitable for general applications.

Order Info

Shipped in water.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 21.5 mm
Flow Rate 8 mL/min.
Length (Metric) 15 cm
Max. Pressure 20 bar
Particle Size 13 μm
pH 2.0 - 12
Pore Size 1000 Å
Solvents ≤50% organic solvent
Temperature 10°C to 50°C
Stationary Phase Phenyl
Product Line TSKgel
Matrix Polymer Particle Platform
Phase Hydrophobic Interaction
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.