Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ PWXL Type Guard Column, 12 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021801 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
12 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-1801 12 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1801 Supplier MilliporeSigma Supelco Supplier No. 808033
Add to Cart
Add to Cart

TSKgel™ Guard Columns are stand-alone and do not require separate holders. For use with 7.8 mm ID G2500PWxl-GMPWxl Columns, 12 μm.

  • Shipped in water
TRUSTED_SUSTAINABILITY

Specifications

pH 2 to 12
Particle Size 12 μm
Length (Metric) 4 cm
Pore Size Mixed
Diameter (Metric) Inner 6 mm
Flow Rate 1 mL/min
Description Salt Concentration: ≤ 0.5 M
For Use With (Equipment) TSKgel™ G2500PWxl-GMPWxl Columns (7.8 mm I.D.)
Stationary Phase Hydroxylated Methacrylate
Temperature (Metric) Maximum 80°C
Solvents ≤ 20% Organic Solvent
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
USP Type L38, L39
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.