Learn More
TSKgel™ PW-Type Guard Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| pH | 2 to 12 |
| Particle Size | 13 μm |
| Length (Metric) | 7.5 cm |
| Pore Size | 125 Å |
| Diameter (Metric) Inner | 7.5 mm |
| Flow Rate | 1.2 mL/min |
| Description | Salt Concentration: ≤ 0.5 M |
| For Use With (Equipment) | TSKgel™ G1000PW-G2000PW Columns |
| Stationary Phase | Hydroxylated Methacrylate |
| Temperature (Metric) Maximum | 80°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.