Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ SuperAW4000 HPLC Column, 6 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022003 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-2003 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-2003 Supplier MilliporeSigma Supelco Supplier No. 819317
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Packed with rigid, porous, polymer beads which show minimal shrinkage or swelling in different solvent systems. Used for the separation of polymers that are soluble in polar organic solvents. Exclusion Limit (DMF): Polyethylene Oxide 400,000 Da.

  • Salt Concentration: ≥ 0.5 M
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 6 mm
Flow Rate 0.6 mL/min
Length (Metric) 15 cm
Max. Pressure 40 bar
Particle Size 6 μm
pH 2 to 12
Pore Size 450 Å
Solvents 0-100% Polar Organic Solvent
Temperature 80°C
USP Type L38, L39
Stationary Phase Hydroxylated Methacrylate
Product Line TSKgel
Shipping Condition Shipped aq. soln.
Matrix Hydroxylated Methacrylate Phase/Polymer Particle Platform
Phase Size Exclusion
Material Stainless Steel Hardware
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.