Learn More
TSKgel™ SuperHM-N HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Columns are shipped in THF, which can be exchanged for a wide variety of organic solvents
- High efficiency/high throughput versions of conventional TSKgel HHR Columns
- Both column types are based on the same bead chemistry
- High-throughput gel permeation columns have dimensions of 6 mm ID x 15 cm
- Maximum Operating Temperature: 140°C
Specifications
Specifications
| Diameter (Metric) | 6 mm |
| Flow Rate | 0.8 mL/min |
| Length (Metric) | 15 cm |
| Max. Pressure | 39 bar |
| Particle Size | 3 μm |
| Pore Size | Mixed |
| Temperature | 140°C |
| USP Type | L21 |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.