Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ Top-Off, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022346 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Particle Size:
10 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
11-102-2346 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-2346 Supplier MilliporeSigma Supelco Supplier No. 808035
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with TSKgel™ PWxl and G-DNA-PW Columns, 10 μm. Shipped in water.

  • Material: Hydroxylated methacrylate polymer particle platform
  • Particle size: 10 μm
  • Separation technique: Size exclusion chromatography (SEC)
  • Operating pH: 2 to 12
  • Operating temperature: 80 °C
  • Flow rate: 1 mL/min
  • Solvent compatibility: ≤20% organic solvent
  • Salt concentration: ≤0.5 M
  • Agency compliance: Suitable for USP L38
  • Form: Slurry (shipped in water)
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 1 mL/min
Particle Size 10 μm
pH 2 to 12
Quantity 1 g
Solvents ≤ 20% Organic Solvent
Temperature 80°C
Stationary Phase Hydroxylated Methacrylate
Product Line TSKgel
Shipping Condition Shipped aq. soln.
Packing Material Polymer Particle Platform
Phase Size Exclusion
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.