Learn More
TSKgel™ UP-SW2000 HPLC Column, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 30 cm |
| Particle Size | 2 μm |
| pH | 2.5 - 7.5 |
| Stationary Phase | Diol |
| Product Line | TSKgel |
| Matrix | Silica Particle Platform |
| Phase | Size Exclusion |
| Material | Stainless Steel Hardware |
| Technique | SEC |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.