Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ VMpak-25 HPLC Column, 7 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022033 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
15 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-2033 15 cm
11-102-2032 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-102-2033 Supplier MilliporeSigma Supelco Supplier No. 820012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel™ VMpak-25 Columns are specialty columns for the analysis of basic drugs that are often difficult to retain with good peak shape on alkyl-bonded reversed phase columns.

  • The packing material in TSKgel VMpak-25 Columns is a hydrophilic vinyl polymer gel (7 μm), similar to that in TSKgel Alpha-2500 size-exclusion columns
  • Column dimensions are more appropriate for non-SEC applications
  • Depending on the mobile phase composition, compounds will be retained by a combination of reverse phase and cation exchange on residual carboxylic acid groups
  • Salt Concentration: ≤ 0.5 M
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2 mm
Flow Rate 0.22 mL/min
Length (Metric) 15 cm
Max. Pressure 60 bar
Particle Size 7 μm
pH 2 to 12
Solvents 0-100% Organic Solvent
Temperature 10°C to 80°C
Stationary Phase Ammonium Ion (Quaternary Phase)
Product Line TSKgel
Matrix Ammonium Ion (Quaternary Phase), Hydroxylated Methacrylic Polymer
Material Stainless Steel
Technique Mixed Mode
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.