Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wanzl TSS Chrome 4 Basket Rolling Unit with Solid Base
Click to view available options
Dimensions (L x W):
18 x 36 in.
18 x 48 in.
18 x 60 in.
24 x 36 in.
24 x 48 in.
24 x 60 in.
Description
- Adjustable at 1 in. increments and can be utilized with shelves and other accessories to create a custom storage unit.
- Shallow hopper front allows for easy access to items.
- Dividers can be added to compartmentalize
- Offered in our Chrome Plus (CH) finish. The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.
Specifications
Specifications
| Color | Chrome |
| For Use With (Application) | Shelving |
| Dimensions (L x W) | 24 x 60 in. |
| Includes | 4 Basket Unit |
| Width (English) | 60 in. |
| Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction