Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl TSS Chrome Wire Basket

Catalog No. p-7224994
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 36 in.
18 x 48 in.
18 x 60 in.
24 x 24 in.
24 x 36 in.
24 x 48 in.
24 x 60 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Chrome Wire Basket for TSS Shelving System.

  • Add-on option for additional customization
  • Offered in our Chrome Plus (CH) finish. The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.

Specifications

Color Chrome
Width (English) 24 in.
Dimensions (L x W) 18 x 24 in.
For Use With (Application) Shelving
Includes Wire Basket
Material Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.