Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezers PROMO
GREENER_CHOICE

Catalog No. TSX40086CPM
Click to view available options
Capacity (English):
19.4 cu. ft.
24.1 cu. ft.
28.8 cu. ft.

Catalog No. TSX40086CPM

Supplier: Thermo Scientific™ TSX40086CAPM

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

TSX Core Series is engineered for reliability and designed for everyday use. When choosing an ultra-low temperature freezer, protecting your valuable samples is the top priority.

Reliability at its Core

Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage. The TSX Core ULT freezer is engineered to deliver seamless reliability day after day. Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance. Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.

  • Rigorous long-term reliability test in field and lab settings
  • Extensive end-of-line testing
  • Shipped with factory documentation and a certificate of calibration
  • Backed by a leading 7-year warranty

Built to perform, designed to protect

Your samples are the result of years of research, breakthroughs, and discoveries - protecting them is our highest priority. The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs. By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.

  • Powered by V-Drive cooling technology that adapts to users interaction
  • Maintains optimal conditions for sample protection
  • Energy Star certified

Essential features for everyday labs

Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments. Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet <44 dB, it supports a disruption-free workspace. With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.

  • 5 in. user interface
  • Universal voltage compatible
  • Whisper-quiet operation
  • Connectivity-enabled with accessory
  • Various accessories and configurations available
TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Temperature Resolution 1°C
Temperature Stability 0.2°C
Door Style Outer (1), Inner (2)
No. of Doors 1
Door Opening Recovery 21 (20°C Ambient Running at -75°C) min.
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Optional Stainless Steel
Exterior Finish Painted Cold Rolled Steel
Shelves 3 Adjustable, 1 Fixed
Certifications/Compliance cULus, CE, ENERGYSTAR, EPA SNAP
Style Upright
Display 7-segment Display with Capacitive Touch Screen Buttons
Casters 4 All-Direction Casters with Locks
Ports 2 Rear Access Ports
Product Line TSX Core Series
Defrost Manual
Peak Variation at -80C 7
Dimensions (DxWxH) Exterior 37.0 x 28.3 x 78 in. (94.0 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (71.9 x 58.7 x 130.0 cm)
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Standard Key Lock, Padlock Loop, Setpoint and Settings Security
Setpoint Security Passcode Access Control
Backup Systems Optional CO2 or LN2
Connectivity Thermo Scientific Instrument Connect Compatible with Accessory
Plug Type NEMA 5-15 P
Voltage 100/230 V
Electrical Requirements 100/230 V, 50/60 Hz
Phase Single
Energy Usage 0.36 kWh/Day/cu. ft. (ENERGY STAR)
Voltage Compensation ±10%
Vial Capacity 40,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Holds 400 Count 2 in. Boxes
Rack Capacity 16
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.