Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series High-Performance -30°C Auto Defrost Freezers PROMO

Catalog No. TSX2330FAT
Click to view available options
Capacity (English):
23 cu. ft.
29.2 cu. ft.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. TSX2330FAT

Supplier: Thermo Scientific™ TSX2330FATI/DEL

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Innovative refrigeration solutions for healthcare and research needs.

  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 50% less energy usage than conventional refrigerant models
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of -35° to -15°C, factory setpoint at -30°C
  • Lower HVAC costs as a result of less heat emission into the environment
  • Easy to use microprocessor control with setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Type High-Performance Freezer
Capacity (English) 23 cu. ft.
Capacity (Metric) 650 L
Temperature (Setpoint) -35° to -15°C (-30°C)
Door Style Solid
No. of Doors 1
Shelves 4
Certifications/Compliance UL, cUL, ENERGYSTAR, NSF 456 (When Purchased with 6916-2 Calibration Certificate)
Display Microprocessor
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details
Defrost Automatic
Dimensions (D x W x H) Interior 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)
Dimensions (L x W x H) Exterior 37.8 x 28 x 78.6 in. (96 x 71.1 x 199.6 cm)
Depth (English) Exterior 37.8 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 96 cm
Depth (Metric) Interior 72.3 cm
Height (English) Exterior 78.6 in.
Height (English) Interior 58 in.
Height (Metric) Exterior 199.6 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 28 in.
Width (English) Interior 24 in.
Width (Metric) Exterior 71.1 cm
Width (Metric) Interior 61 cm
Monitoring Options Wireless
Chart Recorder Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 15 A
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115V, 60Hz
Frequency 60 Hz
Green Features Energy efficient
Refrigerant R290
Shipping Weight (English) 423 lb.
Shipping Weight (Metric) 198 kg
Weight (English) 358 lb.
Weight (Metric) 162 kg
Rack Capacity 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.